Buy more than* S$200* and get FREE SHIPPING

Yellow Reflective Tape 45mmx10m

Size (mm)
45
Length (m)
10
Color
Yellow
Thickness (mm)
0.12
Material
PET film, reflective glass beads (with separator)
ESCO Part Number
EA983GA-12
Application
Marking of step in parking lot stairs, or factory, safety markings and sports facilities school and sports facility sign for anti-collision
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA983GA-12 03713053 42.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products