Buy more than* S$200* and get FREE SHIPPING

White Reflective Tape

2.00 (1)
Size (mm)
45
Length (m)
10
Color
White
Thickness (mm)
0.12
Material
PET film, reflective glass beads (with separator)
ESCO Part Number
EA983GA-2
Application
Marking of step in parking lot stairs, or factory, safety markings and sports facilities school and sports facility sign for anti-collision
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA983GA-2 03713071 42.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Truck truck next to aluminum vans for accident prevention
2
From Japan
On 2013-02-28 16:49:57
Once stretched, the fluorescence is peeled off. Failure is not allowed.
This review is about item#03713071.

Related Products