Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

White Reflective Tape

Purpose
Marking of step in parking lot stairs, or factory, safety markings and sports facilities
school and sports facility sign for anti-collision
Size (mm)
90
Length (m)
10
Color
White
Thickness (mm)
0.12
Material
PET film, reflective glass beads (with separator)
ESCO Part Number
EA983GA-3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA983GA-3 03713114 83.99 SGD
In stock
ADD TO CART

Related Products