Buy more than* S$200* and get FREE SHIPPING

Protective Glasses

5.00 (3)
...see all>
Product Options
ADD TO CART
Frame Color Lens Color ESCO Part Number Color Material Material (lens) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Color Lens Color ESCO Part Number Color Material Material (lens) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - (Lens) clear, (frame) Red Polycarbonate lens -   1PC 1 EA800AD 03603074 -
Discontinued
[x]
Clear Clear EA800AE - - Polycarbonate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA800AE 03603083 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Grinding work with disc grinder
5
From Japan
On 2015-12-17 17:00:56
It is user-friendly and easy to handle and popular.
This review is about item#03603074.
Presbyopia
5
From Japan
On 2015-12-10 20:31:00
This was not a degree, it was just a protective glasses.
This review is about item#03603074.
Logging work
5
From Japan
On 2013-03-17 17:55:33
It was light and less cloudy, and it was a cheaper good item
This review is about item#03603074.