Buy more than* S$200* and get FREE SHIPPING

Battery-Powered Induction Lamp

2.00 (2)
Light Source
LED12 ball
Diameter (phi mm)
(Maximum) 42, (light part) 30
Overall Length (mm)
550
Material
(Light part) polycarbonate, (grip) ABS resin
ESCO Part Number
EA983FR-10
Specification
Lighting/Blinking switchable
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA983FR-10 03712773 27.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
In business
1
From Japan
On 2015-02-26 23:42:37
Of the battery holder - the plus side foundation of the spring is too strong body side of the side is cracked can not withstand the pressure.
This review is about item#03712773.
Used to prevent accidents when you send-off customers
3
From Japan
On 2015-02-26 08:40:40
All stores, bought to continue because you want to align the same quality goods Given the time and effort to go to the purchase to the store from the decent price and durability you will see the merit of Buy's "Monotarou" Thank you in the future
This review is about item#03712773.

Related Products