Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Dimensions A (mm) ESCO Part Number Wire Diameter (mm) Hole Diameter (mm) Dimensions C (mm) Dimensions B (mm) Reference Working Load (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimensions A (mm) ESCO Part Number Wire Diameter (mm) Hole Diameter (mm) Dimensions C (mm) Dimensions B (mm) Reference Working Load (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 13.2 EA638GD-6 13.2 4.8 5.8 44 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA638GD-6 03552841 2.99 SGD
In stock
SUS304 - - 8 3.2 3.8 30 135   1PC 1 EA638GD-4 03552823 1.99 SGD
In stock
SUS304 - - 9.5 4 5.1 39 180   1PC 1 EA638GD-5 03552832 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Auxiliary instrument
2
From Japan
On 2016-11-11 16:48:48
Although the wire diameter is shown as 8 mm, it is actually 4 mm. I think that the display of this whole series is incorrect. Please reconfirm and correct the display
This review is about item#3552823.
Note the pore size
5
From Japan
On 2016-09-26 19:41:44
Let's check the pore size properly and purchase. It is 3.2 mm hole. 4mm screws can not be used ~. I installed it on an aluminum terrace, but I fixed it with a 3 mm tapping screw with a 2.5 mm pilot hole.
This review is about item#3552823.