Buy more than* S$200* and get FREE SHIPPING

9.5mm Pad Eye

Wire Diameter (mm)
9.5
Hole Diameter (mm)
4
Dimensions C (mm)
5.1
Dimensions B (mm)
39
Reference Working Load (kg)
180
Material
SUS304
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA638GD-5 03552832 1.71 SGD
In stock
ADD TO CART