Buy more than* S$200* and get FREE SHIPPING

6mm, Rope Guide

Rope Diameter to Use (mm)
to 6
Mounting Hole Diameter (phi mm)
4
Base Dimensions (mm)
50x12
Wheel Diameter (mm)
18
Working Load (kg)
20
Weight (g)
35
Material
Stainless steel (SUS304)
ESCO Part Number
EA987SJ-1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA987SJ-1 03721401 15.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products