Buy more than* S$200* and get FREE SHIPPING

4x 38mm Stainless Steel Carabiner

Reference Working Load (kg)
20
Dimensions D (mm)
4
Dimension S (mm)
7
Dimensions L (mm)
38
Material
SUS304
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA638JG-1 03553645 7.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products