Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

5.0x 58mm, Stop Missing With Carabiner

Reference Working Load (kg)
60
Dimensions D (mm)
5
Dimension S (mm)
10
Dimensions L (mm)
58
Material
SUS304
...see all>
Product Options
ADD TO CART
ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA638JK-1 03553943 10.99 SGD
Shipped after 2018-05-02
EA638JK-1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA638JK-1 20132744 10.99 SGD
In stock
ADD TO CART

Related Products