Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Solid Rubber Wheels

5.00 (1)
Wheel Shaft Diameter (mm)
20
Heat-Resistant Temperature (deg C)
Over 20 degC over 60 degC
Bearing
Plane
Withstand Load (kg)
205
Wheel Width (mm)
50
Weight (g)
1300
Diameter (phi mm)
200
Length (mm)
60 (hub)
Material
Tire (solid rubber), rim (polypropylene)
ESCO Part Number
EA986MC-200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA986MC-200 03718531 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a tire of a trailer jack
5
From Japan
On 2017-05-22 17:46:44
Since the tire of the trailer jack has broken, I used it as an alternative part. It was good that it was lighter than an iron wheel (caster).
This review is about item#3718531.

Related Products