Buy more than* S$200* and get FREE SHIPPING

Air-Containing Wheel

Wheel Shaft Diameter (mm)
20
Heat-Resistant Temperature (deg C)
Over 20 degC over 60 degC
Bearing
Plane
Withstand Load (kg)
180
Wheel Width (mm)
100
Weight (g)
1300
Diameter (phi mm)
300
Wheel Diameter (phi mm)
300
Length (mm)
75 (hub)
Shaft Diameter (phi mm)
20
Material
Tire (tube containing air tire (2-layer), rim (polypropylene)
ESCO Part Number
EA986MV-300
Specification
Plane bearing
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA986MV-300 03719064 79.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products