Buy more than* S$200* and get FREE SHIPPING

50mm M10x30mm, Swivel Freely Caster

Tire Type
Solid rubber tire
Heat-Resistant Temperature (deg C)
-20 to 60
Bearing
Ball bearing
Withstand Load (kg)
40
Overall Height (mm)
69
Wheel Diameter (phi mm)
50
Size
M10 x 30 (screw)
Dimension (mm)
phi43 (plate)
Width (mm)
18
Length (mm)
22.5 (hub)
Material
Bracket: Steel galvanized
ESCO Part Number
EA986GF-50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA986GF-50 03716571 26.99 SGD
In stock
ADD TO CART

Related Products