Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flat Rubber Rope

2.67 (3)
Type
Ring type
Overall Length (mm)
750 - 900
Dimension (mm)
22x1.5
Material
Butyl rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12PC 1 EA628WL-10 03546846 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Truck seat
1
From Japan
On 2014-08-30 11:20:36
It is the second purchase this time, but it will expire as soon as it was last time. If you look closely it turned out that you can cut from the marks like rubber seams. I will not buy it in the future.
This review is about item#03546846.
Seat of truck
2
From Japan
On 2014-02-26 13:23:05
I am using it to fasten the seat of the truck bed. It is convenient because it is endless, but it is disadvantage not to last long. Is it better for 3 months or longer, will it become cut if I pull it.
This review is about item#03546846.
I am using it for pulling the truck seat.
5
From Japan
On 2013-08-28 13:17:03
The length is exactly good, but since it is always stretched, it is better to have it later, but the present place is fine.
This review is about item#03546846.

Related Products