Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Maximum Adsorption Capacity (kg) Adsorption Surface Dimensions (phi mm) Material ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Adsorption Capacity (kg) Adsorption Surface Dimensions (phi mm) Material ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 80 Special rubber EA950RA-80 1PC 1 EA950RA-80 03690495 18.99 SGD
In stock
25 115 Specialrubber EA950RA-115 1PC 1 EA950RA-115 03690477 55.99 SGD
In stock
5 55 Special rubber EA950RA-55 1PC 1 EA950RA-55 03690486 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Carrying aluminum plate
4
From Japan
On 2017-04-05 16:42:22
I wanted a thing with a small outer diameter, and the adsorption power is good as it is.
This review is about item#3690486.
For opening and closing wooden lid
3
From Japan
On 2017-03-15 15:14:44
Workability as you imagined. For the use of 55 this time, the finger hanging part felt a little soft, but there is no problem in the feeling of use.
This review is about item#3690486.
Dent in car
4
From Japan
On 2015-03-31 00:34:22
The suction force is effective for flat places. Depending on the model, the R section is difficult.
This review is about item#03690486.
It is attached to the reception window glass and used when delivering slips
4
From Japan
On 2015-03-09 17:11:48
You'd better have a little more adhesion. Lose two or three times a day.
This review is about item#03690495.
Car sheet metal repair
4
From Japan
On 2014-12-22 11:45:50
I used it to repair car dents. It was a reasonable use feeling.
This review is about item#03690477.
Car helicopter repair
5
From Japan
On 2014-01-16 22:52:02
I was able to accomplish the purpose of use more firmly than I thought.
This review is about item#03690486.
Repair of car door
5
From Japan
On 2013-09-18 14:28:44
I used it for repairing the dents on the rear door of the car. Although I did not expect much, I sucked firmly to the door and I could draw it close to the original position. In order to fix it neatly, it would be better to put it out to a repair shop, but I repaired myself for the old car about 15 years ago.
This review is about item#03690495.
Automobile Sheet Metal Tail Lens Removal
3
From Japan
On 2013-05-14 20:08:47
80 milite lens I bought at the snap on van The same thing was removed and engraved It was the same thing I was looking for a more soft rubber so price is cheaper because it is cheaper so it is profitable It is impossible for the suction power to correct the dent
This review is about item#03690495.

Related Products