Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

15mm Mini Swivel

Load (kg)
8
Dimensions B (mm)
2.1
Dimensions A (mm)
15
Material
Ultra-thick type (About 1mm thick)
ESCO Part Number
EA638-1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA638-1 06155974 1.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products