Buy more than* S$200* and get FREE SHIPPING

4.8mm Eye & Eye Swivel

Dimensions C (mm)
13
Dimensions B (mm)
13
Dimensions D (mm)
59
Dimensions A (mm)
4.8
Working Load (kg)
135
Material
Stainless steel (SUS316)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA638FH-5 03552035 8.77 SGD
Shipped after 2017-01-25
ADD TO CART

Related Products