Buy more than* S$200* and get FREE SHIPPING

6.4mm Eye-To-Eye Swivel

Dimensions C (mm)
14
Dimensions B (mm)
14
Dimensions D (mm)
65
Dimensions A (mm)
6.4
Working Load (kg)
270
Material
Stainless steel (SUS316)
ESCO Part Number
EA638FH-6
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA638FH-6 03552044 11.38 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products