Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spring Balancer

3.67 (3)
Stroke (m)
1.1
Main Part Dimension (mm)
100x145
Specification
Nylon cord
...see all>
Product Options
ADD TO CART
Capacity (kg) Weight (kg) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (kg) Weight (kg) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 to 3.0 0.46 EA987ZA-2 1PC 1 EA987ZA-2 03721681 39.99 SGD
In stock
0.6 to 1.5 0.44 EA987ZA-1 1PC 1 EA987ZA-1 03721672 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Iron press
5
From Japan
On 2015-11-23 17:36:45
I hang the iron. The arm did not get tired and work efficiency improved. You can buy 5 units of ironing maker's 20% or less price.
This review is about item#03721681.
Iron press
5
From Japan
On 2015-11-23 17:33:32
I hang the iron. The arm did not get tired and work efficiency improved.
This review is about item#03721681.
Hanging air impact wrench for bolt installation
1
From Japan
On 2015-11-18 18:16:11
I bought a product that corresponds to 1.5 ~ 3.0 kg. I worked by hanging a 2.5 kg impact wrench, but the spring is too strong and a force to pull in the opposite direction is needed. There is a dial for adjustment, but there was no feeling that the torque changed only by stretching and shrinking the string even when turning.
This review is about item#03721681.

Related Products