Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

M6x89mm, Turnbuckle With Threaded

4.00 (2)
Screw Diameter (mm)
M6x12
Overall Length (mm)
(Minimum) 89
Material
(Joint nut) SUM2LL, (mounting portion) S45C, (nut) SS400
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA948EC-6 03681991 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Simple jig for expanding and shaping the gap of parts.
5
From Japan
On 2017-06-29 15:17:20
Because the total length is too long, use the length of the stop nut to cut (turnbuckle side). It can be used as it is when the minimum length is about 70 mm.
This review is about item#3681991.
Fix shoe width (extension)
3
From Japan
On 2015-10-09 15:45:01
To put on the shoe's tip, 89 mm is too long. You can use it if you cut it, but you need a special cutting machine. Best if there is something as short as 20 mm in the center part.
This review is about item#03681991.

Related Products