Buy more than* S$200* and get FREE SHIPPING

25mm X 1.5m Tetoron sling

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impeller Eye Length (mm)
220
Standard Working Load (t)
0.8
Overall Length (m)
1.5
Belt Width (mm)
25
Weight (g)
264
ESCO Part Number
EA981TA-1.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 EA981TA-1.5 03709343 47.99 SGD
In stock
ADD TO CART