Buy more than* S$200* and get FREE SHIPPING

M8x55mm, Joint Nut

Nominal Designation of Screw
M8
Dimensions B (mm)
13
Dimension L1 (mm)
25
Dimensions L (mm)
55
Material
SUM22L, iron oxide black coat (black)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA948EB-8 03681946 9.99 SGD
In stock
ADD TO CART