Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

75x95mm Pallet truck Rollers

Wheel Shaft Diameter (mm)
20
Heat-Resistant Temperature (deg C)
-20 - 70
Withstand Load (kg)
640
Wheel Width (mm)
95
Wheel Diameter (phi mm)
75
Material
(Tire) polyurethane, (rim) Steel
Specification
Ball bearing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA986RP-75 03719685 73.99 SGD
In stock
ADD TO CART

Related Products