Buy more than* S$200* and get FREE SHIPPING

82x100mm, Pallet truck Rollers

Wheel Shaft Diameter (mm)
20
Heat-Resistant Temperature (deg C)
-20 to 70
Withstand Load (kg)
730
Wheel Width (mm)
100
Wheel Diameter (phi mm)
82
Material
(Tire) polyurethane, (rim) Steel
ESCO Part Number
EA986RP-82
Specification
Ball bearing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA986RP-82 03719694 83.99 SGD
In stock
ADD TO CART

Related Products