Buy more than* S$200* and get FREE SHIPPING

Palette Puller Tabula

4.50 (2)
Capacity (kg)
(Tow) about 900
Maximum Opening (mm)
100
Weight (kg)
2.2
ESCO Part Number
EA988DJ-2
Compatible
Palette that there is a space of 50mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA988DJ-2 03722144 159.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I will use it at work
5
From Japan
On 2015-11-20 14:52:02
I searched in various mail-order sites, but it was saved just here that I was preparing stock.
This review is about item#03722144.
For cargo handling
4
From Japan
On 2015-08-27 15:06:58
It is easy to use.
This review is about item#03722144.

Related Products