Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Eye Hook Crosby

Mouth Opening (mm)
27
Working Load (t)
1.5
Overall Length (mm)
141
Material
Steel
ESCO Part Number
EA987FB-15
Specification
With Safety Latch
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA987FB-15 03720333 23.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products