Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Double J-Shaped Hook

Dimensions C (mm)
47
Dimensions B (mm)
11
Dimensions A (mm)
25
Working Load (kg)
157
Material
Stainless steel (SUS316)
ESCO Part Number
EA638FY-25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA638FY-25 03552561 10.99 SGD
In stock
ADD TO CART

Related Products