Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

175kg Stainless Steel Eye Hook

4.00 (1)
Mouth Opening (mm)
19.6
Working Load (kg)
157
Overall Length (mm)
117
Material
Stainless steel (SUS316)
Specification
With Safety Latch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA987GC-2 35058843 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To Chain Baccarat
4
From Japan
On 2016-05-06 19:48:31
I use the stainless steel chain and shackle instead of the connecting gate, but the detachment will be broken immediately
This review is about item#35058843.

Related Products