Buy more than* S$200* and get FREE SHIPPING

Snap Hook

Pat Diameter (mm)
120
Maximum Adsorption Capacity (kg)
60
Case Dimension (mm)
350x280x130
Height (mm)
80
Weight (kg)
1
Overall Length (mm)
350
ESCO Part Number
EA638JK-12
Specification
Adsorption face / plane, pad face / flat
Accessories
Storage case
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA638JK-12 03553961 13.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products