Buy more than* S$200* and get FREE SHIPPING

M8x25mm, Internal Screw Rubber Ball

4.50 (2)
Nominal Designation of Screw
M8
Outer Diameter (phi mm)
25
Material
(Ball) propylene rubber, (screw) Brass
Specification
Texture is soft rubber.
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
1PC 1 EA948BE-22 03680092 4.95 SGD
Shipped after 2017-06-01
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used on a motorcycle
5
From Japan
On 2013-11-18 21:41:40
I am attaching a Ram mount on a motorcycle, but this ball is perfect! If you use it well with M8 screws, you can mount anything on a motorcycle!
This review is about item#03680092.
It is about the same size as the 1 inch ball size of the RAM mount, so it can be processed and diverted
4
From Japan
On 2011-10-05 23:58:50
Since it is more elastic than the ball of the RAM mount, even if the arm is tightened to the limit, some shaking will occur. Because it is an acceptable range, the purpose of diversion was achieved.
This review is about item#03680092.

Related Products