Buy more than* S$200* and get FREE SHIPPING

2.7m Electric Lift

5.00 (1)
Motor (W)
700 (motorized)
Wire Length (m)
Control wire: 2.7
Maximum Loading Capacity (kg)
82.5
Voltage (V) (50/60 Hz)
AC110
Main Part Dimension (mm)
Folding time: 150x150 deployment: 990x990
Cord Length (m)
2.7
Reach Capability (mm)
2700
Current (A)
8
Height (mm)
850 (at least)
Weight (kg)
Body / steel tray / styrene resin
Material
Body: Polypropylene Door: polycarbonate
ESCO Part Number
EA901A-27
Others
Tea purple red purple Pink Red orange yellow green blue sky blue
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA901A-27 03642676 2,909.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When lifting air conditioning equipment, indoor unit, outdoor unit etc.
5
From Japan
On 2016-12-05 06:54:20
It is easier to use without recoil than gas type. I wish I could move with frames.
This review is about item#31334266.

Related Products