Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inner Diameter (phi mm) ESCO Part Number Material Working Load (kg) Wire Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) ESCO Part Number Material Working Load (kg) Wire Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31.8 - Stainless steel (SUS316) 126 4   1PC 1 EA638FV-32 03552421 2.99 SGD
In stock
25.4 EA638FV-25 Stainless steel (SUS316) 135 4   1PC 1 EA638FV-25 03552412 2.99 SGD
In stock
50.8 EA638FV-50 - 158 6.4   1pc 1 EA638FV-50 03552446 5.99 SGD
In stock
102 EA638FV-100 - 720 12.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA638FV-100 03552394 32.99 SGD
In stock
38 EA638FV-38 Stainless steel (SUS316) 135 4.8   1PC 1 EA638FV-38 03552437 3.99 SGD
In stock
19 EA638FV-19 - 56 3.2   1pc 1 EA638FV-19 03552403 1.99 SGD
In stock
82.6 EA638FV-82 - 360 9.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA638FV-82 03552464 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Intangible cultural property designated by the city, inner stick decorations of Kimono Rice Dance
5
From Japan
On 2018-03-13 16:55:30
I appreciate quick delivery. I am really grateful if it arrives like this.
This review is about item#3552421.
As part of car accessories
5
From Japan
On 2018-01-11 17:07:31
Especially, there is no problem, the size is just right and it is good so that the size was planned for the attachment part.
This review is about item#3552412.
For roof-top shading net
4
From Japan
On 2017-12-10 15:46:29
It uses the stainless steel wire to open and close the light shielding net on the roof, but it is slippery, it is easy to open and close smoothly and easy to use.
This review is about item#3552403.
As a part.
1
From Japan
On 2016-12-27 10:01:57
I bought two inside diameter 38 mm, but actually it was 40 mm inside diameter and 42 mm inside diameter. Those who were 40 mm could use it, but 42 mm can not be used as expected.
This review is about item#3552437.
One pole tent
5
From Japan
On 2016-12-13 14:33:35
Use it as part to pass the peg through the hem belt of one pole tent. Previously used, it was pulled when the tent shrank due to dew condensation and night dew, and the metal fittings were bent, so we chose by strength emphasis. I think that it is strong against rust and is a good product with SUS 316.
This review is about item#3552403.
Used for hanging the whiteboard
1
From Japan
On 2014-08-06 14:19:48
It is written that the inside diameter is 38 mm, in fact it was 40 mm.
This review is about item#03552437.

Related Products