Buy more than* S$200* and get FREE SHIPPING

4mm Solid Rope

Tensile Strength (kN)
1.18
Structure
Kongo beating
Length (m)
145
Diameter (phi mm)
4
Material
KURALON
ESCO Part Number
EA628XD-4
Specification
Mark on about 1m each
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA628XD-4 03547171 119.90 SGD
Shipped after 2017-05-31
ADD TO CART

Related Products