Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

5mm Rope Beating Keumkang

Tensile Strength (kN)
1.48
Structure
Kongo beating
Length (m)
95
Diameter (phi mm)
5
Material
KURALON
Specification
Marks on each 1m
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA628XD-5 03547187 119.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products