Buy more than* S$200* and get FREE SHIPPING

5mmx95m Cremona rope

5.00 (1)
Tensile Strength (kN)
3.03
Overall Length (m)
95
Type
Three strike
Dimension (mm)
phi5
Material
KURALON
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA628XC-5 03547092 88.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pull
5
From Japan
On 2017-07-17 18:51:55
I am using it to pull a 20 m long antenna wire, although it is quite tension, it is stretched well. Just because it grows (It is less than Cremona black) It is re-tightening occasionally, a little trouble (lol)
This review is about item#3547092.

Related Products