Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

6mm Solid Rope

Tensile Strength (kN)
2.11
Structure
Kongo beating
Length (m)
65
Diameter (phi mm)
6
Material
KURALON
ESCO Part Number
EA628XD-6
Specification
Mark on about 1m each
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA628XD-6 03547196 119.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products