Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
ESCO Part Number Compatible Dimensions A (inch) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Compatible Dimensions A (inch) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Wire diameter 3mm 1/8 10.9 3 15.7 14 13.5 1PC 1 EA638FZ-3 03552613 2.99 SGD
In stock
- Wire diameter 4mm 5/32 14.2 3.8 18.5 17.8 18 1PC 1 EA638FZ-4 03552622 3.99 SGD
In stock
EA638FZ-7 Wire diameter 6mm 41643 19.1 5.8 28.2 21.3 40.5 1PC 1 EA638FZ-7 03552647 5.99 SGD
In stock
EA638FZ-10 Wire diameter 10mm 3/8 25.4 9.7 44.2 33.5 162 1PC 1 EA638FZ-10 03552595 13.99 SGD
In stock
EA638FZ-2 Wire diameter 2mm 1/16 10.2 2.3 14 13.2 9 1PC 1 EA638FZ-2 03552604 2.99 SGD
In stock
EA638FZ-8 Wire diameter 8 5/16 22.9 7.9 34 26.9 76.5 1PC 1 EA638FZ-8 03552656 7.99 SGD
In stock
EA638FZ-5 Wire diameter 5mm 3/16 17 4.8 22.1 19.8 27 1PC 1 EA638FZ-5 03552631 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
For wire fixing
5
From Japan
On 2016-08-17 21:00:02
I am allowed to use it conveniently by mail order purchase
This review is about item#3552613.
Stainless steel wire end treatment
5
From Japan
On 2016-05-15 05:44:50
Easy to use
This review is about item#03552613.
Wire starting point
5
From Japan
On 2016-05-03 13:27:56
No excess or deficiency
This review is about item#03552613.
Routing of the wire part of the machine
5
From Japan
On 2015-12-25 19:04:02
I was relieved to stop the wire firmly.
This review is about item#03552604.
Connection of wire.
3
From Japan
On 2015-08-20 15:58:13
It can be used normally.
This review is about item#03552656.
For stage fixation hanging wire wire fixing
4
From Japan
On 2015-07-31 16:34:21
It's finished clean and perfect.
This review is about item#03552604.

Related Products