Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

25mmx3.6m Ratchet Tightening machine

Working Load (kg)
225
Belt Length (m)
3.6
Belt Width (mm)
25
Material
Nylon, polyester
ESCO Part Number
EA982BB-1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA982BB-1 03711154 -
Discontinued
[x]
ADD TO CART

Related Products