Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Load Binder Belt

Caution
Protect the string from sharp edge and heat. Do not use it for lifting work. Use it only for tie-down work.
Purpose
Tie-down and fix of the load
Material (belt)
Polyester
Working Load (kg)
1500
Belt Length (m)
(Fixed side) 0.4, (adjusted side) 8
Belt Width (mm)
50
Weight (kg)
2.7
ESCO Part Number
EA982BC-2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA982BC-2 03711251 67.99 SGD
In stock
ADD TO CART

Related Products