Buy more than* S$200* and get FREE SHIPPING

25mm Stainless Pulley

Wheel Diameter (mm)
25
Working Load (kg)
170
Weight (g)
110
Overall Length (mm)
94
Material
SUS304
ESCO Part Number
EA987SD-25S
Specification
With Beckett
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA987SD-25S 03721277 49.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products