Buy more than* S$200* and get FREE SHIPPING

25mm Stainless Pulley

4.60 (5)
Rope Diameter to Use (mm)
Up to 7
Wheel Diameter (mm)
25
Working Load (kg)
20
Weight (g)
35
Overall Length (mm)
58
ESCO Part Number
EA987SF-25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA987SF-25 03721374 9.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Curtain installation
5
From Japan
On 2017-11-18 17:07:17
I was cursed by the smell of cigarettes from the neighboring house, and I made curtains with sheets. I want to raise and lower as necessary, so use this pulley. It's durable, smooth movement and satisfactory. However, the smell of tobacco is very annoying. I hope there is a good way to get rid of the smell of the first place.
This review is about item#3721374.
Time of silence
5
From Japan
On 2017-09-16 16:28:20
I just bought it because the good size was not in the home center.
This review is about item#3721374.
Used for raising and lowering antennas installed outdoors
4
From Japan
On 2017-05-31 15:06:03
The loading resistance is 20 Kg and the maximum rope light is 7 mm getting good. Durability of stainless steel will not be known unless it is used for years. The exterior is stainless steel, the part of the pulley hung by the rope is resin, and the bearing is not used. I would like to expect durability.
This review is about item#3721374.
Used for the purpose of attaching to the tip of the flag pole
4
From Japan
On 2017-02-28 01:13:17
It is suitable for simple installation without using shackle. When you want to pass through rope of 7 mm or more, the diameter is small.
This review is about item#03721374.
I used to open and close the curtain with a rope.
5
From Japan
On 2016-08-14 22:16:11
I am satisfied if I die from the purpose of use and the cost to be spent. I have the necessary strength and I often turn around. At first I thought it was impressionistic, but I am balanced from the purpose of use.
This review is about item#3721374.

Related Products