Buy more than* S$200* and get FREE SHIPPING

50mm Stainless Pulley

Wheel Diameter (mm)
50
Working Load (kg)
250
Weight (g)
400
Overall Length (mm)
130
Material
SUS304
ESCO Part Number
EA987HE-50
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA987HE-50 03721067 59.56 SGD
In stock
ADD TO CART

Related Products