Buy more than* S$200* and get FREE SHIPPING

50mm Stainless Pulley

Rope Diameter to Use (mm)
14
Wheel Diameter (mm)
50
Working Load (kg)
300
Weight (g)
610
Overall Length (mm)
150
Material
SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA987SD-50W 03721347 149.99 SGD
In stock
ADD TO CART

Related Products