Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2m Aluminum Scaffolding Plank

Number of Support Points
2
Maximum Load (kgf)
120
Overall Length (m)
2
Weight (kg)
3.8
Width (mm)
240
Material
Aluminum alloy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA905MC-2 03644891 -
Discontinued
[x]
ADD TO CART