Buy more than* S$200* and get FREE SHIPPING

50mmx25m Cloth Adhesive Tape, Green

Tape Thickness (mm)
0.23
Tape Length (m)
25
Tape Width (mm)
50
Diameter (phi mm)
(Inner core) 76 (3 ")
Color
Green
Material
Sufumosu
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA944NA-3 03672383 12.92 SGD
Shipped after 2017-01-25
ADD TO CART

Related Products