Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tool Set

4.40 (5)
Material
Steel
Set Contents
Hook hooking x20, x20 floating fasteners
Compatible
About 2mm width 20mm, thickness
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(20Set) 1 EA628WL-1A 03546873 27.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
When fixing the fishing tool
5
From Japan
On 2017-03-19 17:02:56
I agree with what I thought and I am very satisfied.
This review is about item#3546873.
Summary of shock absorbing board for shipping (styrofoam plate) Rubber band
4
From Japan
On 2016-09-07 11:25:05
To the house center in the neighborhood, it was saved without sold only with metal fittings. It is useful because it was also a number of preliminary because of the price. I can use it without making complaint.
This review is about item#3546873.
For motorcycle carrier
5
From Japan
On 2015-12-17 14:38:12
The hook of packing rubber rope for motorcycle seems like a wire hanger and it is easy to be scratched and it is easy to deform, but here the tip is bent so it is hard to get scratched. Especially because it is small for hooking on the seat it is hard to do, but it is the best because it will not hurt. In addition, it is very easy to use because the length of rubber can be freely adjusted.
This review is about item#03546873.
To fasten track sheets
4
From Japan
On 2014-10-14 18:14:46
It is solid, and it is convenient as it can be adjusted.
This review is about item#03546873.
Tightening of luggage
4
From Japan
On 2013-06-21 17:48:44
It is hard making and durable making.
This review is about item#03546873.

Related Products