Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

1/2 inches Steam Trap

5.00 (1)
Permissible Temperature (degree c)
(Up to) 240
Maximum Allowable Pressure (MPa)
3.2
Mounting Screw
1/2 "PF
Overall Length (mm)
65
Material
Stainless
ESCO Part Number
EA464A-4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA464A-4 03457745 94.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for discharge of condensed vapor of steam heating press machine
5
From Japan
On 2018-03-04 20:13:16
Compact, easy to use, easy to disassemble maintenance of maintenance.
This review is about item#3457745.

Related Products