Buy more than* S$200* and get FREE SHIPPING

1/4-Inch Spring Bender

5.00 (1)
Compatible Tube
Copper Pipe and smoothing
Compatible Tube Diameter (inch)
(Copper tube outer diameter) quarter
Overall Length (mm)
250
Material
Steel (galvanized)
ESCO Part Number
EA218-2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA218-2 03428162 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hand bending of copper pipe
5
From Japan
On 2017-03-21 21:11:25
It was used to bend a 6.35 x 0.8 annealed copper pipe. When loose bending, it bends easily, easily. It bends little by little, moves, bends and moves, and it becomes usage, but it becomes difficult to move when the radius is 10 cm or less. In such a case, push the spring in the direction you want to move while turning the spring in the loosening direction. If you pull it or rotate it in reverse it tightens in reverse and will not move. It is inexpensive, but it fulfilled the function firmly.
This review is about item#3428162.

Related Products