Buy more than* S$200* and get FREE SHIPPING

3/8-Inch Spring Bender

5.00 (1)
Compatible Tube
Copper Pipe and smoothing
Compatible Tube Diameter (inch)
(Copper tube outer diameter) 3/8
Overall Length (mm)
255
Material
Steel (galvanized)
ESCO Part Number
EA218-3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA218-3 03428171 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for air conditioner construction.
5
From Japan
On 2017-02-13 08:51:40
With this you can boldly bend the copper pipe. It can be used more easily than ordinary vendors. Recent condominiums often have sleeves under the beams, and if you do not bend them tightly when using piping covers it is not easy to fit and by bending them tightly, it is more consequential than working by hand I think that we can proceed with construction as soon as possible.
This review is about item#03428171.

Related Products