Buy more than* S$200* and get FREE SHIPPING

Tube Cutter Mini

5.00 (4)
Compatibles Steel Pipe Outer Diameter (mm)
3 - 15.88 (1/8 - 5/8inch)
Compatible Blades and Cutters
EA202C-1
Weight (g)
90
Overall Length (mm)
45
ESCO Part Number
EA202C
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA202C 03426342 8.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Use copper pipe, to the cutting of brass tubes for the model
5
From Japan
On 2016-11-02 16:18:13
Although Esco of most price cheap ones was selected this time, rattling and sharpness is felt not the same as those of other companies, you think that enough for practical use impression. Although there may be a durability problem sufficient to use as a hobby.
This review is about item#3426342.
When the refrigerant pipe cutting
5
From Japan
On 2016-02-10 15:11:01
The manufacturer of products we use without any particular problem.
This review is about item#03426342.
Disconnection of copper pipe
5
From Japan
On 2015-02-24 18:42:46
Since the portion of the grip is in the triangle, tightening is easy. It is often the tightening bolt is useless !!
This review is about item#03426342.
For air conditioning work
5
From Japan
On 2013-06-21 14:34:16
It was purchased for the cutting of the air conditioner of the copper piping. Small is convenient to carry
This review is about item#03426342.

Related Products